HALOGEN REFLECTOR LAMP,MR16,150W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HALOGEN REFLECTOR LAMP,MR16,150W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZL2
  • Mfr. Model # 6DZL2
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ANSI Code EKE
  • Item Halogen Reflector Lamp
  • Bulb Designation EKE
  • Bulb Shape MR16
  • Voltage 21
  • Watts 150
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 200 hr.
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Color Temp. 3,250 K
  • Bulb Type Reflector
  • Dimmable Yes
  • Bulb Finish Clear
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Light Technology Halogen
  • High Output No
  • Bulb Primary Application Projection
  • Rough Service No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin (GX5.3)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list