!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
HALOGEN BULB, AXIAL (PG13), (T) TUBULAR, T3¼, 12V, 37 W, 200 HOUR RATED LIFE

HALOGEN BULB, AXIAL (PG13), (T) TUBULAR, T3¼, 12V, 37 W, 200 HOUR RATED LIFE

LUMAPRO

HALOGEN BULB, AXIAL (PG13), (T) TUBULAR, T3¼, 12V, 37 W, 200 HOUR RATED LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALOGEN BULB, AXIAL (PG13), (T) TUBULAR, T3¼, 12V, 37 W, 200 HOUR RATED LIFE

HALOGEN BULB, AXIAL (PG13), (T) TUBULAR, T3¼, 12V, 37 W, 200 HOUR RATED LIFE

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CEC2EKW3
  • Mfr. Model # 2EKW3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs
Suggested Replacement Product
MINIATURE HALOGEN BULB, AXIAL (PG13), (T) TUBULAR, T3¼, 12V, 37 W, 200 HR RATED LIFE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.96 / EACH

EHC: EHC :

Product Details

Auto, fog halogen. Axial, plastic, pf base. T3-1/4 bulb. Voltage 12.8. Design watts/amps 2.93 A. Rated average life 200 hours. Maximum overall length 2.68. Trade no. 893. Package quantity 1.

Technical Specs

  • Item Miniature Halogen Bulb
  • Overall Bulb Shape T
  • Overall Bulb Base Type Axial
  • Bulb Shape T3-1/4
  • Lumens 943 lm
  • Light Technology Halogen
  • Overall Length 2 11/16 in
  • Voltage 12V AC
  • Rated Life 200 hr
  • For Enclosed Fixtures No
  • Light Colour Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type Axial (PG13)
  • Bulb Dia. 1 in
  • Bulb Housing Glass
  • Wattage Equivalency 37.5 W INC
  • Bulb Primary Application General Purpose
  • Bulb Type Miniature
  • Trade Number 893
  • Watts 37.5 W
  • Bulb Finish Clear
  • Three-Way No
  • Indoor/Outdoor Usage Indoor Only
  • Amps 2,930 mA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list