Skip Content
HALO SWING-ACTIVATED EYE/FACE WASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALO SWING-ACTIVATED EYE/FACE WASH

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19274E
  • Mfr. Model # S19274E
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Fitting Material Chrome-Plated Brass
  • Width 2-3/8"
  • Height 3-3/8" from Top of Sink Deck
  • Fitting Size 11"
  • Valve Material Ceramic
  • Eye Wash Activates By Swing Away
  • Pipe Material Chrome-Plated Brass
  • Number of Heads (1) Eye/Face Wash Sprayhead
  • Standards ANSI/ISEA Standard Z358.1
  • ADA Compliance No
  • ANSI Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list