Skip Content
HALF ROUND FILE,FOR ALUM,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALF ROUND FILE,FOR ALUM,12 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z615
  • Mfr. Model # 10Z615
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Application For Aluminum, Material Removal
  • Item Hand File
  • Pattern American
  • Teeth per Inch 14/15
  • Cut Type Bastard
  • Finish Natural
  • Length 12"
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list