HALF-ROUND FILE,DBL CUT,10 IN,22/24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HALF-ROUND FILE,DBL CUT,10 IN,22/24

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F846
  • Mfr. Model # 12F846
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Item Hand File
  • Application Material Removal
  • Pattern American
  • Teeth per Inch 22/24
  • Cut Type Double
  • Finish Natural
  • Length 10"
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list