Skip Content
HALF ROUND FILE,BASTARD,BLACK,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALF ROUND FILE,BASTARD,BLACK,12 IN

SIMONDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZGD0
  • Mfr. Model # 5ZGD0
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Application For Rounding Out Holes, Corners and Crevices
  • Item Half Round File
  • Teeth per Inch 16
  • Pattern American
  • Edges Single Cut
  • Cut Type Bastard
  • Finish Black Oxide
  • Length 6"
  • Thickness 11/32"
  • Handle Design Tang
  • Diameter 1-1/8"
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list