HALF ROUND FILE,BASTARD,BLACK,10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HALF ROUND FILE,BASTARD,BLACK,10 IN

SIMONDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZGC8
  • Mfr. Model # 5ZGC8
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application For Rounding Out Holes, Corners and Crevices
  • Item Half Round File
  • Pattern American
  • Teeth per Inch 18
  • Cut Type Bastard
  • Edges Single Cut
  • Length 10"
  • Finish Black Oxide
  • Handle Design Tang
  • Diameter 15/16"
  • Thickness 9/32"
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list