HALF ROUND FILE,6 IN L,ERGO HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HALF ROUND FILE,6 IN L,ERGO HANDLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFW1
  • Mfr. Model # 1NFW1
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel
  • Item Half Round File
  • Pattern American
  • Teeth per Inch 29
  • Edges -
  • Cut Type Bastard
  • Threads per Inch -
  • Recommended Handle -
  • Finish Natural
  • Thickness 5/32"
  • Length 6"
  • Width 5/8"
  • Handle Design Ergonomic, Soft Rubber Grip
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list