Skip Content
HALF ROUND FILE,10 IN L,ERGO HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALF ROUND FILE,10 IN L,ERGO HANDLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFW3
  • Mfr. Model # 1NFW3
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Application Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel
  • Item Half Round File
  • Pattern American
  • Teeth per Inch 21
  • Edges -
  • Cut Type Bastard
  • Threads per Inch -
  • Recommended Handle -
  • Length 10"
  • Finish Natural
  • Width 15/16"
  • Thickness 9/32"
  • Handle Design Ergonomic, Soft Rubber Grip
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list