Skip Content
HALF ROUND CONTAINER GRAY 21 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HALF ROUND CONTAINER GRAY 21 G

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4PGT8
  • Mfr. Model # 4PGT8
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.12 lbs

Technical Specs

  • Height 28-1/2"
  • Item Indoor Waste Receptacle
  • Trash Can Dia./Width 9-1/2"
  • Trash Container Capacity 21 gal.
  • Container Shape Half-Round
  • Primary Container Color Gray
  • Specific Container Material Polyethylene
  • Basic Container Material Plastic
  • Finish Frost Coated
  • Indoor/Outdoor Indoor
  • Top Design Open Top
  • Opening Closure Type None
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list