Skip Content
HALF ROUND BITS W/BEARING,R5/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALF ROUND BITS W/BEARING,R5/32 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW45J319
  • Mfr. Model # 45J319
  • UNSPSC # 27112821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application For R5/32 in. Bull Nose Edging On Picture Frames, Stair Threads, Window Sills, Etc.
  • Bearing Dia. (In.) 1/2
  • Cutting Length (In.) 11/16
  • Cutting Dia. (In.) 13/16
  • Depth of Cut (In.) 5/32
  • Flute Length (In.) 11/16
  • Material Carbide Tipped
  • Item Half Round Bits (Bull Nose)
  • Radius (In.) 5/32
  • Overall Length (In.) 2-3/4
  • Number of Flutes 2
  • Shank Length (In.) 1-21/32
  • Shank Dia. (In.) 1/2
  • Sub-Category Forming Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list