Skip Content
HALF OVERLAY GLASS/ACRYLIC DOOR HIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HALF OVERLAY GLASS/ACRYLIC DOOR HIN

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDU3
  • Mfr. Model # 4WDU3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Plain
  • Item Hinge
  • Material Stainless Steel
  • Load Capacity 8.8 lb./Pair
  • Mounting Screw-On
  • Holes per Leaf 3
  • Pin Material -
  • Pin Dia. 13/64"
  • Pin Type -
  • Frame Leaf Width 1-11/32"
  • Range of Motion 100 Degrees
  • Door Leaf Width 1-11/32"
  • Holes 4
  • Door Leaf Height 1-9/64"
  • Door Leaf Thickness 0.047"
  • Frame Leaf Height 1-11/32"
  • Frame Leaf Thickness 0.047"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list