!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HALF MOON WRENCH,12 PTS,7/16 X 1/2

HALF MOON WRENCH,12 PTS,7/16 X 1/2

SK PROFESSIONAL TOOLS

HALF MOON WRENCH,12 PTS,7/16 X 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALF MOON WRENCH,12 PTS,7/16 X 1/2

HALF MOON WRENCH,12 PTS,7/16 X 1/2

SK PROFESSIONAL TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG21A447
  • Mfr. Model # 21A447
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Half Moon Wrench
  • Finish Super Chrome
  • Overall Length 5-7/8"
  • Head Thickness 2 1/4 in
  • Head Type Offset
  • Nonsparking No
  • Non-Magnetic No
  • Box End Type 12-Point Box End
  • Corrosion Resistant Yes
  • Reversing No
  • Grip Style Plain
  • Single End/Double End Double End
  • Weight 0.152 lb
  • Material Forged Steel
  • Head Size 7/16" x 1/2"
  • Head Offset Angle 0 Degrees
  • Measurement Type SAE
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Insulated No
  • Wrench Shape Half Moon
  • Wrench Length Style Standard
  • Ratcheting No
  • Handle Type One Piece
  • Number of Points 12
  • Standards ASME B107.100
  • Wrench Product Grouping Wrenches

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list