Skip Content
HALF MASK, S.D., SMALL, LILAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HALF MASK, S.D., SMALL, LILAC

SURVIVAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVRB210080
  • Mfr. Model # B210080
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Half Mask Respirator
  • Connection S-Series
  • Facepiece Material Silicone
  • Head Harness Material Elastic
  • Configured For Dual Cartridge
  • Cartridges Included P100
  • Mask Size Small
  • Colour Lialac
  • Includes one pair of P100 particulate filters and filter splash guards
  • Suspension Cradle
  • Standards NIOSH 42 CFR 84

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list