Skip Content
HALF FACE,RESPIRATOR,GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALF FACE,RESPIRATOR,GREY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM6502
  • Mfr. Model # 6502
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2542
  • Shipping Weight 0.35 lbs

Technical Specs

  • Suspension Yolk and Cradle
  • Standards EN 140:1998
  • Connection Bayonet
  • Head Harness Material Polyethylene
  • Facepiece Material Silicone
  • Mask Size Medium
  • Includes Half Facepiece Respirator
  • Item 3M(TM) Rugged Comfort Half Facepiece Reusable Respirator 6500 Series
  • Colour Teal
  • Configured For Dual Cartridge
  • Cartridges Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list