HALF FACE,RESPIRATOR,GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HALF FACE,RESPIRATOR,GREY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM6501QL
  • Mfr. Model # 6501QL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2542
  • Shipping Weight 0.35 lbs

Technical Specs

  • Standards EN 140:1998
  • Facepiece Material Silicone
  • Head Harness Material Polyethylene
  • Mask Size Small
  • Colour Gray
  • Item 3M(TM) Rugged Comfort Half Facepiece Reusable Respirator 6500 Series
  • Includes Half Facepiece Respirator, Quick Latch Mechanism
  • Configured For Dual Cartridge
  • Cartridges Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list