Skip Content
HALF DOME MIRROR,18IN.,ACRYLIC HI V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALF DOME MIRROR,18IN.,ACRYLIC HI V

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NAK3
  • Mfr. Model # 5NAK3
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Half Dome Mirror
  • Backing Foam
  • Mounting Location Wall
  • Rim Type Acrylic
  • Lens Material Acrylic
  • Diameter 20"
  • Viewing Angle 180 Degrees
  • Dome Height 8"
  • Approx. Viewing Distance 150 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list