!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HALF COUPLING,2 IN,THREADED,316 SS

HALF COUPLING,2 IN,THREADED,316 SS

APPROVED VENDOR

HALF COUPLING,2 IN,THREADED,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALF COUPLING,2 IN,THREADED,316 SS

HALF COUPLING,2 IN,THREADED,316 SS

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM6JL14
  • Mfr. Model # 6JL14
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Type 316 stainless steel has a higher nickel content for better corrosion resistance. NPT threads. Max. pressure: 300 PSI WOG: 150 PSI saturated steam. Meet MSS-SP-114 Class 150 pressure ratings. Threads conform to ASME B1.20.1. Material conforms to ASTM-A-351.

Technical Specs

  • Specific Fitting Shape Half Coupling
  • Pipe Fitting Material 316 Stainless Steel
  • Standards Meets ANSI Standards B1.20.1 Standards, Class 150
  • Fitting Connection Type FNPT
  • Max. Steam Pressure 150 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list