Skip Content
HAIRPIN COTTER ASST,ZINC,74 PCS,8 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAIRPIN COTTER ASST,ZINC,74 PCS,8 S

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MVP6
  • Mfr. Model # 2MVP6
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes Fits Shaft Sizes, (10) Each: 1/8", 3/16-1/4", 1/4-5/16", 5/16-3/8", 3/8-7/16", 5/8-3/4, 7/8-1", (4) Each: 1-1/8-1-1/2", Plastic Hanging Pak
  • Item Pin Assortment
  • Number of Pieces 74
  • Number of Sizes 8
  • Meets/Exceeds ANSI/ASME B 18.8.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list