Skip Content
HAIRNET UNIVERSL LT BRWN 21IN PK144 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAIRNET UNIVERSL LT BRWN 21IN PK144

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1TTU2
  • Mfr. Model # 1TTU2
  • UNSPSC # 11162108
  • CATALOGUE PAGE # 2291
  • Shipping Weight 0.4 lbs

Product Details

Hairnet, Size Universal, Light Brown, Diameter 21 In., Lightweight Nylon-Honeycomb, Package Quantity 144

Technical Specs

  • Colour Light Brown
  • Item Hairnet
  • Material Lightweight Nylon
  • Package Quantity 144
  • Diameter 21"
  • Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list