Skip Content
HAIRNET POLYESTER MESH 24IN WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAIRNET POLYESTER MESH 24IN WHITE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON1819
  • Mfr. Model # 1819
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour White
  • Item Hairnet
  • Size 24"
  • Material Nylon
  • Diameter 24"
  • Package Quantity 100
  • Package Type 100 Hairnets x 10 Dispensers = 1000 Hairnets Per Case
  • Standards n/a
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list