HAIRNET POLYESTER MESH 21IN BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAIRNET POLYESTER MESH 21IN BROWN

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON1818BR
  • Mfr. Model # 1818BR
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Brown
  • Item Hairnet
  • Material Nylon
  • Size 21"
  • Diameter 21"
  • Standards n/a
  • Package Quantity 100
  • Package Type 100 Hairnets x 10 Dispensers = 1000 Hairnets Per Case
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list