Skip Content
HAIRNET MED WHT NYLON 21IN WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAIRNET MED WHT NYLON 21IN WHITE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON1858
  • Mfr. Model # 1858
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour White
  • Item Hairnet
  • Material Nylon
  • Diameter 21"
  • Size 21"
  • Package Quantity 100
  • Standards n/a
  • Package Type 100 Hairnets x 10 Dispensers = 1000 Hairnets Per Case
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list