HAIRNET MED WHT NYLON 20IN BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAIRNET MED WHT NYLON 20IN BROWN

RONCO

Web Price : $435.61 / CASE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON1857BR
  • Mfr. Model # 1857BR
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Brown
  • Item Hairnet
  • Material Nylon Mesh
  • Size 20"
  • Diameter 20"
  • Package Quantity 100
  • Standards n/a
  • Package Type 100 Hairnets x 10 Dispensers = 1000 Hairnets Per Case
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list