HAIRNET MED MESH 21IN BR 144/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAIRNET MED MESH 21IN BR 144/BG

EMERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMS375BR
  • Mfr. Model # 375BR
  • UNSPSC # 11162108
  • CATALOGUE PAGE # 2291
  • Shipping Weight 0.28 lbs

Product Details

Mesh hairnet keeps hair out of product, machinery, and workers eyes. Used in food processing, meat packing, pharmaceutical manufacturing, electronics, and clean environments.

Technical Specs

  • Item Medium Weight Mesh, Brown, 144/Bag
  • Colour Brown
  • Material Nylon
  • Package Quantity 144
  • Standards Not Rated
  • Size 20"
  • Diameter 21"
  • Package Type Bag
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list