Skip Content
HAIRNET HEVYWGHT DK BRN 21IN PK/144 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAIRNET HEVYWGHT DK BRN 21IN PK/144

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1TTU5
  • Mfr. Model # 1TTU5
  • UNSPSC # 11162108
  • CATALOGUE PAGE # 2291
  • Shipping Weight 0.93 lbs

Product Details

Hairnet, Size Universal, Dark Brown, Diameter 21 In., Heavyweight Nylon-Honeycomb, Package Quantity 144

Technical Specs

  • Colour Dark Brown
  • Material Heavyweight Nylon
  • Item Hairnet
  • Size Universal
  • Package Quantity 144
  • Diameter 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list