Skip Content
HAIRNET,BLUE,UNIVERSAL,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAIRNET,BLUE,UNIVERSAL,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8EGV4
  • Mfr. Model # 8EGV4
  • UNSPSC # 53131625
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Colour Blue
  • Material Stockinet-Extra Soft
  • Diameter 20"
  • Size Universal
  • Item Hairnet
  • Package Quantity 100
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list