Skip Content
HAIR DRYER,WALL MOUNTED,WHITE,1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAIR DRYER,WALL MOUNTED,WHITE,1000

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1GWL1
  • Mfr. Model # 1GWL1
  • UNSPSC # 52141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Colour White
  • Height 19-1/2"
  • Item Hair Dryer
  • Depth 4.3"
  • Material ABS
  • Number of Speeds 1
  • Type Wall Mount
  • Width 17"
  • Cord Length -
  • Voltage 120V
  • Nozzle -
  • Watts 1000
  • Amps 8.3
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list