HAIR+BODY WASH PROVON 2000ML 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAIR+BODY WASH PROVON 2000ML 2/CA

PROVON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ5287-02
  • Mfr. Model # 5287-02
  • UNSPSC # 53131628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Green
  • Item Shampoo and Body Wash
  • Size 2000mL
  • Uses Dispenser Mfr. No. 5260-06
  • Standards ADA
  • Fragrance Cucumber Melon
  • Formula Moisturizing
  • Hygiene Form Foam
  • Hygiene Properties Moisturizing

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list