Skip Content
HACKZALL KIT M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HACKZALL KIT M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2625-21CT
  • Mfr. Model # 2625-21CT
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.38 lbs

Technical Specs

  • Includes (1)M18 HACKZALL Recip Saw(Bare Tool)(2625-20), (1)M18 Compact REDLITHIUM Battery(48-11-1815), (1) M18 and M12 Multi-Voltage Charger(48-59-1812), (1) Contractor Bag
  • Handle Type One Handed
  • Item M18(TM) HACKZALL(R) Recip Saw kit
  • No Load Strokes/Minute 0 - 3,000
  • Blade Type Hackzall(R)
  • Battery Included 48-11-1815
  • Cutting Action Reciprocating
  • Voltage 18
  • Length of Stroke 3/4"
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 1.5 Ah
  • Cordless Tool Battery Type Li-Ion
  • Features One-handed Design Provides Superior Control and Versatility Over a Standard Recip Saw,compact Size Allows for Cutting in Tight Spaces,and Light Weight Makes Overhead Work Easier,powerstate Brushless Motor Supplies Constant Power for Faster Cuts and Reduced Heat for Extended Life, Redlink Plus Intelligence Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool,battery and Charger,redlithium Xc 4.0 Battery Pack(not Included)provides Superior Pack Construction,more Work Per Charge and More Work Over the Life of the Pack Than Competitive Batteries
  • Battery Pack Replacement 2XKZ3
  • Shoe Design Keyless
  • Tool Weight 4.1 lbs.
  • Tool Length 13"
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list