HACKZALL FUEL M12 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HACKZALL FUEL M12 KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2520-21XC
  • Mfr. Model # 2520-21XC
  • UNSPSC # 27112747
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • Includes (1) M12 FUEL(TM) HACKZALL(R) Recip Saw (Bare Tool) (2520-20), (1) M12(TM) REDLITHIUM(TM) XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12(TM) Lithium-ion Battery Charger (48-59-2401), (1) Contractor Bag, (1) Multi-material Blade
  • No Load Strokes/Minute 0 - 3,000
  • Cutting Action Yes
  • Voltage 12
  • Battery Capacity 3.0 Ah
  • Battery Included 48-11-2402
  • Blade Type Sawzall(R)
  • Shoe Design Keyless Blade Clamp
  • Tool Weight 4.1 lbs.
  • Length of Stroke 5/8"
  • Battery Included / Bare Tool Battery Included
  • Tool Length 13-1/4"
  • Cordless Tool Battery Type Li-Ion
  • Features One-handed Design Provides Superior Control and Versatility Over a Standard Recip Saw,compact Size Allows for Cutting in Tight Spaces,and Light Weight Makes Overhead Work Easier,powerstate Brushless Motor Supplies Constant Power for Faster Cuts and Reduced Heat for Extended Life, Redlink Plus Intelligence Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool,battery and Charger,redlithium Xc 4.0 Battery Pack(not Included)provides Superior Pack Construction,more Work Per Charge and More Work Over the Life of the Pack Than Competitive Batteries
  • Handle Type Soft Grip
  • Item M12(TM) HACKZALL(R) Recip Saw kit
  • Battery Pack Replacement 38D764
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list