Skip Content
HACKZALL FUEL M12 BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HACKZALL FUEL M12 BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2520-20
  • Mfr. Model # 2520-20
  • UNSPSC # 27112747
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.71 lbs

Technical Specs

  • Includes (1) M12 FUEL(TM) HACKZALL(R) Recip Saw (Bare Tool) (2520-20), (1) Multi-Material Blade
  • No Load Strokes/Minute 0 - 3,000
  • Battery Included No
  • Blade Type Sawzall(R)
  • Cutting Action Yes
  • Shoe Design Keyless Blade Clamp
  • Tool Weight 3.2 lbs.
  • Voltage 12
  • Tool Length 11"
  • Length of Stroke 5/8"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Features One-handed Design Provides Superior Control and Versatility Over a Standard Recip Saw,compact Size Allows for Cutting in Tight Spaces,and Light Weight Makes Overhead Work Easier,powerstate Brushless Motor Supplies Constant Power for Faster Cuts and Reduced Heat for Extended Life, Redlink Plus Intelligence Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool,battery and Charger,redlithium Xc 4.0 Battery Pack(not Included)provides Superior Pack Construction,more Work Per Charge and More Work Over the Life of the Pack Than Competitive Batteries
  • Handle Type Soft Grip
  • Item M12(TM) HACKZALL(R) Recip Saw kit
  • Battery Pack Replacement 38D764
  • Battery Capacity 4.0 Ah
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list