HACKZALL BLADE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HACKZALL BLADE SET

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-22-0220
  • Mfr. Model # 49-22-0220
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.68 lbs

Product Details

10 piece general purpose Hackzall blade set.

Technical Specs

  • Includes (2) Mfr. No. 49-00-5460 for Wood, (2) 49-00-5424 for Duct, (3) 49-00-5418 for EMT, (3) 49-00-5614 for PVC
  • Item Reciprocating Saw Blade Set
  • Application Electrical, Plumbing and Maintenance/repair
  • Length 4, 6"
  • Material Bi-Metal
  • Teeth per Inch Carbide Grit
  • Shank 1/2"
  • Back Straight
  • Primary Saw Application General Purpose
  • Height 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list