HACKSAW HI-TEN QUIK-CHANGE PRO 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HACKSAW HI-TEN QUIK-CHANGE PRO 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHS12P
  • Mfr. Model # HS12P
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 237
  • Shipping Weight 1.86 lbs

Product Details

High grade die-cast aluminum handle with TPR soft grip front and back handles. Designed for quick blade changes.

Technical Specs

  • Item Quick-Change Hacksaw
  • Blade Length 12"
  • Frame Material Die-Cast Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list