HACKSAW FRAME HI TENS HD W/12IN BLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

HACKSAW FRAME HI TENS HD W/12IN BLD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHS1
  • Mfr. Model # HS1
  • UNSPSC # 27111508
  • CATALOGUE PAGE # 237
  • Shipping Weight 1.38 lbs

Product Details

Hacksaw frame, high tension, heavy-duty frame, fitted with a 12-inch blade. Blade cuts at 45 degrees and 90 degrees angles, and blades can be stored inside the frame.

Technical Specs

  • Blade Length 12"
  • Item Hacksaw with Blade
  • Frame Material Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list