Skip Content
HACKSAW FRAME 1000V SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HACKSAW FRAME 1000V SE

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFT602.AVSE
  • Mfr. Model # FT602.AVSE
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Product Details

2 colour warning handle insulation- colour changes from orange to yellow if insulation integrity compromised.

Technical Specs

  • For Use With 12" Blade
  • Item Insulated Hacksaw
  • Number of Pieces 2
  • Length 18-1/2"
  • Includes 12" Blade Replacement
  • Teeth per Inch 18
  • Function For Cutting
  • Handle Design Rounded
  • Frame Material Bi-Metal
  • Characteristics 2-Blade Positions, Butterfly Tension Nut, Insulated to 1,000 V
  • Blade Material Bi-Metal
  • Handle Material Bi-Metal
  • Blade Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Blade Width 6-1/4"
  • Manufacturers Warranty Length Limited Lifetime Warranty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list