Skip Content
HACKSAW DUAL-PURPOSE W/12IN BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HACKSAW DUAL-PURPOSE W/12IN BLADE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN701S
  • Mfr. Model # 701S
  • UNSPSC # 27111559
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Hacksaw
  • Teeth per Inch 32-24-18
  • Number of Pieces 1
  • Length 16"
  • Function Blade has three teeth sizes: blade converts quickly to 90 or 45 for standard or flush-cut applications: pivot-lock adjusts blade tension for straighter cuts and longer blade life
  • Handle Design Aluminum finger grip
  • Blade Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list