Skip Content
Discontinued with Replacement
HACKSAW BLD GLDN TRICUT 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HACKSAW BLD GLDN TRICUT 100PK

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN1200BI
  • Mfr. Model # 1200BI
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs
Suggested Replacement Product
HACKSAW BLD GLDN TRICUT 10PK

Price: NA

Technical Specs

  • Item Hacksaw Blade
  • Material Steel
  • Length (In.) 12
  • Package Quantity 100
  • Teeth per Inch 32 (Front), 24 (Middle), 18 (End)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list