Skip Content
HACKSAW BLADE,12 IN,18TPI,BI-METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HACKSAW BLADE,12 IN,18TPI,BI-METAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5WFW1
  • Mfr. Model # 5WFW1
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application For Use with Most Metals Including Un-Hardened Tool Steel and Stainless Steel
  • Material 6151 Body, M2 Teeth
  • Length (In.) 12
  • Item Hacksaw Blade
  • Package Quantity 1
  • Teeth per Inch 18
  • Thickness (In.) 0.022
  • Characteristics New Blade Technology Cuts Faster and Stays Sharp Longer
  • Width (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list