Skip Content
HACK SAW ADJ 12IN 24TPI LOW PROFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HACK SAW ADJ 12IN 24TPI LOW PROFILE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21HT83
  • Mfr. Model # 21HT83
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • For Use With Metals, PVC, Wood
  • Number of Pieces 1
  • Item Hacksaw
  • Handle Design Ergonomic
  • Function Cutting
  • Length 16"
  • Teeth per Inch 24
  • Kerf 0.038"
  • Blade Material Bi-Metal
  • Characteristics Adjustable Position, Low Profile
  • Frame Material Aluminum
  • Handle Material TPR and ABS
  • Blade Length 12"
  • Blade Width 1/2"
  • Throat Depth 4"
  • Manufacturers Warranty Length 3 yr.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list