HAC MOTOR PSC 1/15 HP 1550 208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAC MOTOR PSC 1/15 HP 1550 208-230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3RCX9
  • Mfr. Model # 3RCX9
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1505
  • Shipping Weight 4.52 lbs

Product Details

1/15 HP,1,550 Nameplate RPM,208-230 Voltage,Full Load Amps 0.5-0.46,Rotation CW/CCW,Shaft Dia. 5/16 po

Technical Specs

  • Application Replaces 1/15 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
  • HP 1/15
  • Full Load Amps 0.5 - 0.46
  • Item HVAC Motor
  • Nameplate RPM 1,550
  • Includes 3 MFD 370 VAC Capacitor
  • Phase 1
  • RPM Range 1501 - 1600
  • Duty Continuous
  • Hz 60/50
  • Shaft Length 2-1/2"
  • Frame 3.3
  • Standards UL Recognized (E47479), CSA Certified (227508)
  • Voltage 208-230
  • Body Dia. 3.3"
  • Mounting Pattern 2 x 2
  • Shaft Dia. 5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 3-1/4"
  • Motor Application HVAC/R
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Location 4/Both Ends
  • Capacitor Required Yes
  • Cord Length 20"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list