Skip Content
H9 12V 65W PGJ19-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

H9 12V 65W PGJ19-5

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FND9
  • Mfr. Model # 2FND9
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3024
  • Shipping Weight 1.0 lbs

Product Details

Auto ECE high beam. PGJ19-5 base. T4 bulb. Voltage 12.0. Design watts/amps 65. Rated average life 250 hours. Maximum overall length 2.63 inches. Trade no. H9-65. Package quantity 1.

Technical Specs

  • Bulb Shape T4
  • Trade Number H9-65
  • Item Miniature Incandescent Bulb
  • Voltage 12.0
  • Watts 65.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 200 hr.
  • Max. Overall Bulb Length 2-5/8"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type PGJ19-5
  • Lumens 2000
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list