Skip Content
H50 CRD MULTIPLE USE EAR CLIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

H50 CRD MULTIPLE USE EAR CLIPS

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB67236
  • Mfr. Model # 67236
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2493
  • Shipping Weight 0.5 lbs

Product Details

Corded Kleenguard* H50 Multiple-Use Ear Clips. Lightweight ear clip plus removable soft pads. Stays securely in place. No intruding into ear canal. Reusable. No roll-down required. Hygienic storage case. CSA Class B(L). NRR Rating 20.

Technical Specs

  • Corded/Banded Corded
  • Item Ear Clips
  • Ear Plug Color Orange
  • Standards CSA Class BL
  • Noise Reduction Rating NRR 20 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Disposable/ Reusable Reusable
  • Ear Plug Packaging Dispenser
  • Ear Plug Shape Pod
  • Cord/Band Color White
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list