Skip Content
H30 UNCRD MULTIPE USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

H30 UNCRD MULTIPE USE

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB67225
  • Mfr. Model # 67225
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2493
  • Shipping Weight 0.49 lbs

Product Details

Uncorded Kleenguard* H30 Multiple-Use Comfotflex Earplugs. Comfort of foam plus easy to use. Flexible stem for custom fit. No roll-down required. Comforms to ear canal. Stays in place. CSA Class A(L). NRR Rating 25.

Technical Specs

  • Ear Plug Color Orange
  • Item Earplugs
  • Corded/Banded Uncorded
  • Noise Reduction Rating NRR 25 dB
  • Standards CSA Class AL
  • Ear Plug Size Universal
  • Metal Detectable No
  • Ear Plug Shape Tapered
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Material Foam
  • Pairs Per Package 50
  • Disposable/ Reusable Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list