Skip Content
H20 UNCRD REUSEABLE PLUGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

H20 UNCRD REUSEABLE PLUGS

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB67220
  • Mfr. Model # 67220
  • UNSPSC # 43191609
  • CATALOGUE PAGE # 2491
  • Shipping Weight 0.13 lbs

Product Details

Uncorded Kleenguard* H20 Reusable Earplugs. Unique thicker stem for easy insertion and removal. Three soft flanges collapse to conform to ear canal. Washable. Universal size. CSA Class A(L). NRR Rating 26.

Technical Specs

  • Item Disposable Earplugs
  • Corded/Banded Without Cord
  • Standards CSA Class AL
  • Ear Plug Color Orange
  • Noise Reduction Rating NRR 26 dB
  • Ear Plug Size Universal
  • Metal Detectable No
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Flanged

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list