Skip Content
H100S2-10 GUN .030-.035 REPLACEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

H100S2-10 GUN .030-.035 REPLACEMENT

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW245-924
  • Mfr. Model # 245-924
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 724
  • Shipping Weight 4.8 lbs

Product Details

H100S2-10 MIG gun 100 A 10 ft.

Technical Specs

  • Item MIG Welding Gun
  • MIG Gun Number H100S2-10
  • Duty Cycle (%) 100
  • Application MIG, FCAW
  • Cable Length (Ft.) 10
  • Type Air Cooled
  • Wire Size 0.030" - 0.035"
  • Series Hobart(R) H100S2-10
  • Amps 100
  • Rear Connection Hobart(R)
  • Cable Length (Meters) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list