H100L4-10 GUN .030-.035 REPLACEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

H100L4-10 GUN .030-.035 REPLACEMENT

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW243-864
  • Mfr. Model # 243-864
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 724
  • Shipping Weight 4.95 lbs

Product Details

H100L4-10 MIG Gun 100 A 10 ft. Perfect fit, function and durability every time. Miller Genuine parts are the same parts and consumables and used in the original product.

Technical Specs

  • Item H100L4-10 MIG Gun 100 A 10 ft.
  • Application MIG, FCAW
  • Cable Length (Ft.) 10
  • Cable Length (Meters) 3
  • MIG Gun Number H100L4-10
  • Type Air Cooled
  • Wire Size 0.030 in. - 0.035 in.
  • Amps 100A
  • Series Hobart H100L4-10
  • Rear Connection Hobart(R)
  • Duty Cycle (%) 100%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list