Skip Content
General Purpose Hand Truck,Cap 600 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

General Purpose Hand Truck,Cap 600 Lb

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34D661
  • Mfr. Model # 34D661
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 2021
  • Shipping Weight 80.0 lbs

Product Details

GGM34D658 and GGN34D659 include 4 wire spool bars for different sizes of spools. Pays out wire and hose quickly and easily. Shipped assembled.

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Item Hand Truck
  • Load Capacity 600 lbs.
  • Overall Depth 19"
  • Material Steel
  • Overall Height 52"
  • Overall Width 22"
  • Wheel Type Rubber Wheel
  • Wheel Diameter 10"
  • Wheel Material Rubber
  • Wheel Width 2"
  • Noseplate Width 22"
  • Noseplate Depth 7-1/4"
  • Hand Truck Handle Type Continuous Frame Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list