Skip Content
General Purpose Hand Truck,Cap 500 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

General Purpose Hand Truck,Cap 500 Lb

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34D678
  • Mfr. Model # 34D678
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1949
  • Shipping Weight 26.0 lbs

Product Details

Ergonomic handles with built-in hand guards. Curved back for transporting cylinders or pails. 10 inch pneumatic wheels.

Technical Specs

  • Includes Knuckle Guards
  • Item Hand Truck
  • Colour Silver
  • Material Aluminum
  • Overall Depth 25"
  • Load Capacity 500 lbs.
  • Overall Width 17-3/4"
  • Overall Height 51-1/2"
  • Wheel Width 3-1/2"
  • Wheel Diameter 10"
  • Noseplate Width 10-7/8"
  • Wheel Type Pneumatic
  • Noseplate Depth 10-3/4"
  • Hand Truck Handle Type Dual Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list