!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
General Purpose Hand Truck,800 lb.

General Purpose Hand Truck,800 lb.

WESCO

General Purpose Hand Truck,800 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
General Purpose Hand Truck,800 lb.

General Purpose Hand Truck,800 lb.

WESCO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WES210261
  • Mfr. Model # 210261
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Extra height 55.5 inch tall large package truck. Reinforced frame with rear strut makes this stronger than most other trucks on the market. Ideal for use with large boxes.

Technical Specs

  • Item General Purpose Hand Truck
  • Nose Plate Depth 7-1/2"
  • Handle Type Continuous Frame Dual Handle
  • Overall Depth 17"
  • Overall Width 21"
  • Load Capacity 800 lbs.
  • Nose Plate Width 14"
  • Colour Maroon
  • Overall Height 55-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list